Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QBT-2001250X

  • Zoro # G8333884


product price: $49.49
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Bore Depth
1.25"
Shank Dia.
1/4 in
Angle
.030"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-2001250X
Zoro #
G8333884
UPC #
728709155288
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1.25"
Shank Dia.
1/4 in
Bore Dia.
.200"
Radius
0.0060 in
Min. Bore Dia.
0.2000 in
Max. Bore Depth
1-1/4 in
Corner Radius
0.006"
Groove Width
0.0870"
Neck Dia.
0.1700"
Split Length
0.160"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.030"
Application
For Boring Top Rake
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
AlTiN Coated
Projection
0.0300 in
Offset Point
0.0750 in
Compatible with Product Type
Micro-Quik Tool Holder
Series
QBT
Overhang
1.3530 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Finish - Machining
AlTiN
Side Cutting Edge Angle
20 Degrees
Boring Bar Type
Top Rake Chipbreaker
Center to Cutting Tip
0.0750 in
Cutting Application
Boring, Finishing
Measurement System
Fractional Inch
Offset
0.085"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, AlTiN, 0.0750 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.