Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QBT-2301100

  • Zoro # G8018674


product price: $55.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Radius
0.0060 in
Bore Depth
1.10"
Bore Dia.
.230"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-2301100
Zoro #
G8018674
UPC #
728709155332
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0060 in
Bore Depth
1.10"
Bore Dia.
.230"
Shank Dia.
5/16 in
Min. Bore Dia.
0.2300 in
Max. Bore Depth
1.1000 in
Neck Dia.
0.1900"
Groove Width
0.1150"
Split Length
0.170"
Corner Radius
0.006"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Application
For Boring Top Rake
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Angle
.040"
Projection
0.0400 in
Center to Cutting Tip
0.0740 in
Series
QBT
Compatible with Product Type
Micro-Quik Tool Holder
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Offset Point
0.0740 in
Finish - Machining
Bright (Uncoated)
Boring Bar Type
Top Rake Chipbreaker
Overhang
1.3530 in
Measurement System
Fractional Inch
Side Cutting Edge Angle
20 Degrees
Cutting Application
Boring, Finishing
Offset
0.095"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), 0.0740 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.