Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QBT-3001000

  • Zoro # G8252264


product price: $67.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Radius
0.0060 in
Cutting Direction
Right Hand
Angle
.050"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-3001000
Zoro #
G8252264
UPC #
728709155417
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0060 in
Bore Depth
1.00"
Shank Dia.
3/8 in
Bore Dia.
.300"
Max. Bore Depth
1 in
Min. Bore Dia.
0.3000 in
Neck Dia.
1/4"
Corner Radius
0.006"
Split Length
0.220"
Groove Width
0.1420"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Angle
.050"
Application
For Boring Top Rake
Material
C2 Micrograin Carbide
Projection
0.0500 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Offset Point
0.1130 in
Series
QBT
Center to Cutting Tip
0.1130 in
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Boring Bar Type
Top Rake Chipbreaker
Overhang
1.3530 in
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
20 Degrees
Cutting Application
Boring, Finishing
Offset
1/8"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), 0.1130 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.