Zoro Homepage

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QBT-4901000

  • Zoro # G8272844


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Shank Dia.
1/2 in
Bore Dia.
.490"
Bore Depth
1.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-4901000
Zoro #
G8272844
UPC #
728709155592
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/2 in
Bore Dia.
.490"
Bore Depth
1.00"
Radius
0.0060 in
Min. Bore Dia.
0.4900 in
Max. Bore Depth
1 in
Split Length
0.285"
Groove Width
0.2110"
Corner Radius
0.006"
Neck Dia.
0.4150"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Angle
.075"
Application
For Boring Top Rake
Finish
Uncoated
Projection
0.0750 in
Side Cutting Edge Angle
20 Degrees
Offset Point
0.2400 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Cutting Application
Boring, Finishing
Finish - Machining
Bright (Uncoated)
Compatible with Product Type
Micro-Quik Tool Holder
Boring Bar Type
Top Rake Chipbreaker
Series
QBT
Center to Cutting Tip
0.2400 in
Measurement System
Fractional Inch
Overhang
1.0400 in
Offset
0.208"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), 0.2400 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.