Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QPR-2301000X

  • Zoro # G7889244


product price: $62.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Radius
0.0080 in
Bore Depth
1.00"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPR-2301000X
Zoro #
G7889244
UPC #
728709163337
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Radius
0.0080 in
Bore Depth
1.00"
Bore Dia.
.230"
Shank Dia.
5/16 in
Min. Bore Dia.
0.2300 in
Max. Bore Depth
1 in
Groove Width
0.0670"
Neck Dia.
0.1500"
Corner Radius
0.008"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
For Reverse Boring
Angle
.080"
Cutting Direction
Right Hand
Finish
AlTiN Coated
Projection
0.0800 in
Boring Bar Type
Radial Profiling
Compatible with Product Type
Micro-Quik Tool Holder
Offset Point
0.0738 in
Side Cutting Edge Angle
50 Degrees
Cutting Application
Finishing, Radial Profiling, Thread Relief
Overhang
1.3530 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Split Geometry
Series
QPR
Center to Cutting Tip
0.0738 in
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Material - Machining
Carbide

Description

Boring Bar, Radial Profiling, AlTiN, 0.0738 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.