Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QRB-180750

  • Zoro # G8147142


product price: $38.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRB-180750
Zoro #
G8147142
UPC #
728709163689
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Dia.
.180"
Bore Depth
.750"
Radius
0.0050 in
Max. Bore Depth
3/4 in
Min. Bore Dia.
0.1800 in
Corner Radius
0.005"
Neck Dia.
0.1000"
Groove Width
0.1000"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
For Reverse Boring
Finish
Uncoated
Angle
.080"
Projection
0.0800 in
Center to Cutting Tip
0.0550 in
Finish - Machining
Bright (Uncoated)
Series
QRB
Measurement System
Fractional Inch
Overhang
1.3530 in
Features
Coolant Fed Enabled Shank Design;Inside Corner Radius Profile;Split Geometry
Cutting Application
Reverse Boring
Boring Bar Type
Reverse Boring
Compatible with Product Type
Micro-Quik Tool Holder
Offset Point
0.0550 in
Material - Machining
Carbide

Description

Boring Bar, Reverse Boring, Bright (Uncoated), 0.0550 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.