Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QRB-2001250

  • Zoro # G8274865


product price: $43.99
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Shank Dia.
1/4 in
Angle
.090"
Bore Dia.
.200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRB-2001250
Zoro #
G8274865
UPC #
728709163726
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Bore Dia.
.200"
Bore Depth
1.25"
Radius
0.0080 in
Min. Bore Dia.
0.2000 in
Max. Bore Depth
1-1/4 in
Groove Width
0.1130"
Corner Radius
0.008"
Neck Dia.
0.1100"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.090"
Application
For Reverse Boring
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
Uncoated
Projection
0.0900 in
Overhang
1.8530 in
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Reverse Boring
Offset Point
0.0750 in
Boring Bar Type
Reverse Boring
Series
QRB
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Features
Coolant Fed Enabled Shank Design;Inside Corner Radius Profile;Split Geometry
Center to Cutting Tip
0.0750 in
Material - Machining
Carbide

Description

Boring Bar, Reverse Boring, Bright (Uncoated), 0.0750 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.