Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QRB-200750X

  • Zoro # G7897811


product price: $43.15
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Bore Depth
.750"
Application
For Reverse Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRB-200750X
Zoro #
G7897811
UPC #
728709163771
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
.750"
Shank Dia.
1/4 in
Bore Dia.
.200"
Radius
0.0080 in
Min. Bore Dia.
0.2000 in
Max. Bore Depth
3/4 in
Corner Radius
0.008"
Neck Dia.
0.1100"
Groove Width
0.1130"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
For Reverse Boring
Angle
.090"
Cutting Direction
Right Hand
Finish
AlTiN Coated
Projection
0.0900 in
Boring Bar Type
Reverse Boring
Center to Cutting Tip
0.0750 in
Cutting Application
Reverse Boring
Finish - Machining
AlTiN
Features
Coolant Fed Enabled Shank Design;Inside Corner Radius Profile;Split Geometry
Overhang
1.3530 in
Series
QRB
Offset Point
0.0750 in
Measurement System
Fractional Inch
Compatible with Product Type
Micro-Quik Tool Holder
Material - Machining
Carbide

Description

Boring Bar, Reverse Boring, AlTiN, 0.0750 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.