Zoro Homepage

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QRB-230750

  • Zoro # G8275032


product price: $48.89
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Bore Depth
.750"
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRB-230750
Zoro #
G8275032
UPC #
728709163849
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
.750"
Shank Dia.
5/16 in
Bore Dia.
.230"
Radius
0.0080 in
Max. Bore Depth
3/4 in
Min. Bore Dia.
0.2300 in
Corner Radius
0.008"
Groove Width
0.1380"
Neck Dia.
0.1200"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Angle
.110"
Application
For Reverse Boring
Projection
0.1100 in
Compatible with Product Type
Micro-Quik Tool Holder
Offset Point
0.0738 in
Features
Coolant Fed Enabled Shank Design;Inside Corner Radius Profile;Split Geometry
Measurement System
Fractional Inch
Boring Bar Type
Reverse Boring
Finish - Machining
Bright (Uncoated)
Overhang
1.3530 in
Series
QRB
Cutting Application
Reverse Boring
Center to Cutting Tip
0.0738 in
Material - Machining
Carbide

Description

Boring Bar, Reverse Boring, Bright (Uncoated), 0.0738 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.