Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QRB-230750X

  • Zoro # G8368656


product price: $61.15
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Finish
AlTiN Coated
Application
For Reverse Boring
Bore Dia.
.230"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRB-230750X
Zoro #
G8368656
UPC #
728709163856
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Dia.
.230"
Shank Dia.
5/16 in
Bore Depth
.750"
Radius
0.0080 in
Min. Bore Dia.
0.2300 in
Max. Bore Depth
3/4 in
Groove Width
0.1380"
Corner Radius
0.008"
Neck Dia.
0.1200"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
AlTiN Coated
Application
For Reverse Boring
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Angle
.110"
Projection
0.1100 in
Cutting Application
Reverse Boring
Finish - Machining
AlTiN
Overhang
1.3530 in
Boring Bar Type
Reverse Boring
Compatible with Product Type
Micro-Quik Tool Holder
Offset Point
0.0738 in
Measurement System
Fractional Inch
Series
QRB
Center to Cutting Tip
0.0738 in
Features
Coolant Fed Enabled Shank Design;Inside Corner Radius Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Reverse Boring, AlTiN, 0.0738 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.