Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2-1/2 in L, Carbide

  • Mfr # QRB-3001000

  • Zoro # G7909307


product price: $48.49
/ea

Key Features

Overall Length
2-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Bore Depth
1.00"
Application
For Reverse Boring Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRB-3001000
Zoro #
G7909307
UPC #
728709163863
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Bore Depth
1.00"
Shank Dia.
5/16 in
Radius
0.0080 in
Bore Dia.
.300"
Max. Bore Depth
1 in
Min. Bore Dia.
0.3000 in
Neck Dia.
0.1900"
Groove Width
0.1380"
Corner Radius
0.008"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
For Reverse Boring Tools
Finish
Uncoated
Cutting Direction
Right Hand
Angle
.110"
Projection
0.1100 in
Measurement System
Fractional Inch
Boring Bar Type
Reverse Boring
Finish - Machining
Bright (Uncoated)
Overhang
1.3530 in
Compatible with Product Type
Micro-Quik Tool Holder
Series
QRB
Features
Coolant Fed Enabled Shank Design;Inside Corner Radius Profile;Split Geometry
Offset Point
0.1438 in
Center to Cutting Tip
0.1438 in
Cutting Application
Reverse Boring
Material - Machining
Carbide

Description

Boring Bar, Reverse Boring, Bright (Uncoated), 0.1438 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.