Zoro Homepage
This item is Discontinued.
Micro 100 Boring Bar, 2-1/2" L, Carbide BBL-320750G

Boring Bar, 2-1/2" L, Carbide (Discontinued)

  • Mfr # BBL-320750G
  • Zoro # G7809715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-320750G
Zoro #
G7809715
UPC #
728709115343
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Overall Length
2 1/2 in
Bore Dia.
.320"
Bore Depth
.750"
Radius
0.0050 in to 0.0080 in
Max. Bore Depth
3/4 in
Min. Bore Dia.
0.3200 in

Details

Item
Boring Bar
Cutting Direction
Left Hand
Material
C2 Micrograin Carbide
Shank Material
Carbide
Application
Boring
Angle
.080"
Finish
TiN Coated
Projection
0.0800 in
Center to Cutting Tip
0.1330 in
Measurement System
Fractional Inch
Boring Bar Type
Boring
Features
Corner Radius Profile;Split Geometry
Finish - Machining
TiN
Offset Point
0.1330 in
Series
BBL
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Side Cutting Edge Angle
6 Degrees

Description

Boring Bar, Boring, TiN, 0.1330 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.