Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BB-120250G

  • Zoro # G8322885


product price: $30.35
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Radius
0.0050 in to 0.0080 in
Bore Dia.
.120"
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-120250G
Zoro #
G8322885
UPC #
728709107171
Country of Origin
United States

Dimensions

Overall Length
2 in
Radius
0.0050 in to 0.0080 in
Bore Dia.
.120"
Shank Dia.
3/16 in
Bore Depth
.250"
Min. Bore Dia.
0.1200 in
Max. Bore Depth
1/4 in
Neck Dia.
0.0900"
Groove Width
1/8"
Split Length
9/64"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Cutting Direction
Right Hand
Finish
TiN Coated
Angle
.030"
Material
C2 Micrograin Carbide
Projection
0.0300 in
Offset Point
0.0260 in
Series
BB
Center to Cutting Tip
0.0260 in
Features
Corner Radius Profile;Split Geometry
Finish - Machining
TiN
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Boring Bar Type
Boring
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0260 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.