Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BB-120250SG

  • Zoro # G8398406


product price: $36.59
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Angle
.030"
Application
Boring
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-120250SG
Zoro #
G8398406
UPC #
728709107195
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
.250"
Bore Dia.
.120"
Shank Dia.
3/16 in
Max. Bore Depth
1/4 in
Min. Bore Dia.
0.1200 in
Groove Width
1/8"
Neck Dia.
0.0900"
Split Length
9/64"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.030"
Application
Boring
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Finish
TiN Coated
Projection
0.0300 in
Offset Point
0.0260 in
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Side Cutting Edge Angle
6 Degrees
Center to Cutting Tip
0.0260 in
Finish - Machining
TiN
Boring Bar Type
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Series
BBS
Cutting Application
Boring
Features
Sharp Corner Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0260 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.