Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BB-120350S

  • Zoro # G4342572


product price: $27.79
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Application
Boring
Bore Dia.
.120"
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-120350S
Zoro #
G4342572
UPC #
728709107249
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Dia.
.120"
Shank Dia.
3/16 in
Bore Depth
.350"
Min. Bore Dia.
0.1200 in
Max. Bore Depth
0.3500 in
Split Length
9/64"
Groove Width
1/8"
Neck Dia.
0.0900"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Angle
.030"
Finish
Uncoated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Projection
0.0300 in
Cutting Application
Boring
Measurement System
Fractional Inch
Offset Point
0.0260 in
Series
BBS
Features
Sharp Corner Profile;Split Geometry
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
0.0260 in
Side Cutting Edge Angle
6 Degrees
Shank Type - Machining
Straight with Three Flats
Compatible with Product Type
Micro-Quik Tool Holder
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0260 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.