Zoro Homepage

Boring Bar, 2 in L, Carbide

  • Mfr # BB-120700

  • Zoro # G4342615


product price: $30.79
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Bore Depth
.700"
Radius
0.0050 in to 0.0080 in
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-120700
Zoro #
G4342615
UPC #
728709107409
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
.700"
Radius
0.0050 in to 0.0080 in
Shank Dia.
3/16 in
Bore Dia.
.120"
Max. Bore Depth
0.7000 in
Min. Bore Dia.
0.1200 in
Groove Width
1/8"
Split Length
9/64"
Neck Dia.
0.0900"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Angle
.030"
Application
Boring
Cutting Direction
Right Hand
Projection
0.0300 in
Features
Corner Radius Profile;Split Geometry
Series
BB
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Offset Point
0.0260 in
Boring Bar Type
Boring
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Center to Cutting Tip
0.0260 in
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0260 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.