Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BB-120700G

  • Zoro # G8195616


product price: $33.45
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Radius
0.0050 in to 0.0080 in
Bore Dia.
.120"
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-120700G
Zoro #
G8195616
UPC #
728709107416
Country of Origin
United States

Dimensions

Overall Length
2 in
Radius
0.0050 in to 0.0080 in
Bore Dia.
.120"
Shank Dia.
3/16 in
Bore Depth
.700"
Max. Bore Depth
0.7000 in
Min. Bore Dia.
0.1200 in
Groove Width
1/8"
Split Length
9/64"
Neck Dia.
0.0900"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.030"
Cutting Direction
Right Hand
Finish
TiN Coated
Material
C2 Micrograin Carbide
Application
Boring
Projection
0.0300 in
Side Cutting Edge Angle
6 Degrees
Offset Point
0.0260 in
Cutting Application
Boring
Finish - Machining
TiN
Series
BB
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Center to Cutting Tip
0.0260 in
Features
Corner Radius Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0260 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.