Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BB-120800SG

  • Zoro # G8267971


product price: $32.19
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Bore Dia.
.120"
Angle
.030"
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-120800SG
Zoro #
G8267971
UPC #
728709107492
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Dia.
.120"
Shank Dia.
3/16 in
Bore Depth
.800"
Max. Bore Depth
0.8000 in
Min. Bore Dia.
0.1200 in
Neck Dia.
0.0900"
Groove Width
1/8"
Split Length
9/64"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.030"
Application
Boring
Finish
TiN Coated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Projection
0.0300 in
Finish - Machining
TiN
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
0.0260 in
Offset Point
0.0260 in
Series
BBS
Boring Bar Type
Boring
Features
Sharp Corner Profile;Split Geometry
Shank Type - Machining
Straight with Three Flats
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0260 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.