Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BB-140250G

  • Zoro # G7984681


product price: $31.55
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Application
Boring
Cutting Direction
Right Hand
Angle
.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-140250G
Zoro #
G7984681
UPC #
728709107539
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
.250"
Radius
0.0050 in to 0.0080 in
Bore Dia.
.140"
Shank Dia.
3/16 in
Max. Bore Depth
1/4 in
Min. Bore Dia.
0.1400 in
Neck Dia.
0.1050"
Split Length
9/64"
Groove Width
1/8"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Cutting Direction
Right Hand
Angle
.035"
Finish
TiN Coated
Material
C2 Micrograin Carbide
Projection
0.0350 in
Cutting Application
Boring
Side Cutting Edge Angle
6 Degrees
Features
Corner Radius Profile;Split Geometry
Series
BB
Shank Type - Machining
Straight with Three Flats
Offset Point
0.0460 in
Finish - Machining
TiN
Boring Bar Type
Boring
Measurement System
Fractional Inch
Center to Cutting Tip
0.0460 in
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0460 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.