Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BB-140600

  • Zoro # G4397592


product price: $28.69
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Application
Boring
Shank Dia.
3/16 in
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-140600
Zoro #
G4397592
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Bore Depth
.600"
Radius
0.0050 in to 0.0080 in
Bore Dia.
.140"
Min. Bore Dia.
0.1400 in
Max. Bore Depth
0.6000 in
Groove Width
1/8"
Split Length
9/64"
Neck Dia.
0.1050"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Material
C2 Micrograin Carbide
Finish
Uncoated
Angle
.035"
Cutting Direction
Right Hand
Projection
0.0350 in
Center to Cutting Tip
0.0460 in
Shank Type - Machining
Straight with Three Flats
Offset Point
0.0460 in
Features
Corner Radius Profile;Split Geometry
Cutting Application
Boring
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Side Cutting Edge Angle
6 Degrees
Series
BB
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0460 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.