Zoro Homepage

Boring Bar, 2 in L, Carbide

  • Mfr # BB-140600S

  • Zoro # G7836367


product price: $28.29
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Bore Dia.
.140"
Material
C2 Micrograin Carbide
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-140600S
Zoro #
G7836367
UPC #
728709107720
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Dia.
.140"
Bore Depth
.600"
Shank Dia.
3/16 in
Min. Bore Dia.
0.1400 in
Max. Bore Depth
0.6000 in
Split Length
9/64"
Groove Width
1/8"
Neck Dia.
0.1050"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
Boring
Angle
.035"
Finish
Uncoated
Cutting Direction
Right Hand
Projection
0.0350 in
Cutting Application
Boring
Offset Point
0.0460 in
Center to Cutting Tip
0.0460 in
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Compatible with Product Type
Micro-Quik Tool Holder
Features
Sharp Corner Profile;Split Geometry
Series
BBS
Side Cutting Edge Angle
6 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0460 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.