Zoro Homepage

Boring Bar, 2 in L, Carbide

  • Mfr # BB-140600SG

  • Zoro # G7991803


product price: $31.69
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Angle
.035"
Bore Depth
.600"
Bore Dia.
.140"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-140600SG
Zoro #
G7991803
UPC #
728709107737
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
.600"
Bore Dia.
.140"
Shank Dia.
3/16 in
Max. Bore Depth
0.6000 in
Min. Bore Dia.
0.1400 in
Groove Width
1/8"
Neck Dia.
0.1050"
Split Length
9/64"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.035"
Finish
TiN Coated
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Application
Boring
Projection
0.0350 in
Features
Sharp Corner Profile;Split Geometry
Cutting Application
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
0.0460 in
Series
BBS
Offset Point
0.0460 in
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Finish - Machining
TiN
Side Cutting Edge Angle
6 Degrees
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0460 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.