Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BB-140750G

  • Zoro # G8244293


product price: $30.59
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Angle
.035"
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-140750G
Zoro #
G8244293
UPC #
728709107836
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Dia.
.140"
Bore Depth
.750"
Shank Dia.
3/16 in
Radius
0.0050 in to 0.0080 in
Min. Bore Dia.
0.1400 in
Max. Bore Depth
3/4 in
Groove Width
1/8"
Neck Dia.
0.1050"
Split Length
9/64"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.035"
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Application
Boring
Finish
TiN Coated
Projection
0.0350 in
Cutting Application
Boring
Offset Point
0.0460 in
Boring Bar Type
Boring
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
0.0460 in
Measurement System
Fractional Inch
Side Cutting Edge Angle
6 Degrees
Features
Corner Radius Profile;Split Geometry
Finish - Machining
TiN
Series
BB
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0460 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.