Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BB-140800SG

  • Zoro # G8104537


product price: $31.69
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Bore Dia.
.140"
Cutting Direction
Right Hand
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-140800SG
Zoro #
G8104537
UPC #
728709107911
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Dia.
.140"
Shank Dia.
3/16 in
Bore Depth
.800"
Min. Bore Dia.
0.1400 in
Max. Bore Depth
0.8000 in
Split Length
9/64"
Neck Dia.
0.1050"
Groove Width
1/8"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Finish
TiN Coated
Application
Boring
Material
C2 Micrograin Carbide
Angle
.035"
Projection
0.0350 in
Cutting Application
Boring
Features
Sharp Corner Profile;Split Geometry
Measurement System
Fractional Inch
Series
BBS
Offset Point
0.0460 in
Center to Cutting Tip
0.0460 in
Boring Bar Type
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Shank Type - Machining
Straight with Three Flats
Finish - Machining
TiN
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0460 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.