Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BB-160250S

  • Zoro # G8064077


product price: $28.29
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Shank Dia.
3/16 in
Angle
.040"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-160250S
Zoro #
G8064077
UPC #
728709108024
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Bore Depth
.250"
Bore Dia.
.160"
Min. Bore Dia.
0.1600 in
Max. Bore Depth
1/4 in
Split Length
9/64"
Groove Width
1/8"
Neck Dia.
0.1200"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Angle
.040"
Material
C2 Micrograin Carbide
Application
Boring
Cutting Direction
Right Hand
Projection
0.0400 in
Offset Point
0.0660 in
Center to Cutting Tip
0.0660 in
Shank Type - Machining
Straight with Three Flats
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Measurement System
Fractional Inch
Features
Sharp Corner Profile;Split Geometry
Boring Bar Type
Boring
Finish - Machining
Bright (Uncoated)
Series
BBS
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0660 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.