Zoro Homepage

Boring Bar, 2 in L, Carbide

  • Mfr # BB-160500

  • Zoro # G4397662


product price: $31.49
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Shank Dia.
3/16 in
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-160500
Zoro #
G4397662
UPC #
728709108123
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Bore Dia.
.160"
Bore Depth
.500"
Radius
0.0050 in to 0.0080 in
Max. Bore Depth
1/2 in
Min. Bore Dia.
0.1600 in
Neck Dia.
0.1200"
Groove Width
1/8"
Split Length
9/64"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Finish
Uncoated
Application
Boring
Angle
.040"
Projection
0.0400 in
Center to Cutting Tip
0.0660 in
Finish - Machining
Bright (Uncoated)
Boring Bar Type
Boring
Series
BB
Measurement System
Fractional Inch
Side Cutting Edge Angle
6 Degrees
Offset Point
0.0660 in
Cutting Application
Boring
Shank Type - Machining
Straight with Three Flats
Features
Corner Radius Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0660 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.