Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BB-160600S

  • Zoro # G8276746


product price: $28.29
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Bore Depth
.600"
Material
C2 Micrograin Carbide
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB-160600S
Zoro #
G8276746
UPC #
728709108208
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
.600"
Shank Dia.
3/16 in
Bore Dia.
.160"
Min. Bore Dia.
0.1600 in
Max. Bore Depth
0.6000 in
Groove Width
1/8"
Split Length
9/64"
Neck Dia.
0.1200"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Application
Boring
Angle
.040"
Projection
0.0400 in
Boring Bar Type
Boring
Center to Cutting Tip
0.0660 in
Features
Sharp Corner Profile;Split Geometry
Offset Point
0.0660 in
Measurement System
Fractional Inch
Cutting Application
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Series
BBS
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0660 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.