Zoro Homepage

Boring Bar, 2 in L, Carbide

  • Mfr # BB-160600SG

  • Zoro # G8340604


product price: $30.89
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Bore Depth
.600"
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-160600SG
Zoro #
G8340604
UPC #
728709108215
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
.600"
Shank Dia.
3/16 in
Bore Dia.
.160"
Min. Bore Dia.
0.1600 in
Max. Bore Depth
0.6000 in
Neck Dia.
0.1200"
Split Length
9/64"
Groove Width
1/8"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Application
Boring
Angle
.040"
Finish
TiN Coated
Projection
0.0400 in
Boring Bar Type
Boring
Cutting Application
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
0.0660 in
Series
BBS
Finish - Machining
TiN
Side Cutting Edge Angle
6 Degrees
Features
Sharp Corner Profile;Split Geometry
Offset Point
0.0660 in
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0660 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.