Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BB-160900S

  • Zoro # G7813154


product price: $28.59
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Application
Boring
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-160900S
Zoro #
G7813154
UPC #
728709108321
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
.900"
Shank Dia.
3/16 in
Bore Dia.
.160"
Min. Bore Dia.
0.1600 in
Max. Bore Depth
0.9000 in
Groove Width
1/8"
Neck Dia.
0.1200"
Split Length
9/64"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Finish
Uncoated
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Angle
.040"
Projection
0.0400 in
Offset Point
0.0660 in
Compatible with Product Type
Micro-Quik Tool Holder
Finish - Machining
Bright (Uncoated)
Cutting Application
Boring
Boring Bar Type
Boring
Side Cutting Edge Angle
6 Degrees
Shank Type - Machining
Straight with Three Flats
Features
Sharp Corner Profile;Split Geometry
Series
BBS
Center to Cutting Tip
0.0660 in
Measurement System
Fractional Inch
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0660 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.