Zoro Homepage

Boring Bar, 2 in L, Carbide

  • Mfr # BBL-120500

  • Zoro # G8462142


product price: $30.99
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Cutting Direction
Left Hand
Application
Boring
Angle
.030"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-120500
Zoro #
G8462142
UPC #
728709113837
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Bore Depth
.500"
Bore Dia.
.120"
Radius
0.0050 in to 0.0080 in
Min. Bore Dia.
0.1200 in
Max. Bore Depth
1/2 in
Split Length
9/64"
Groove Width
1/8"
Neck Dia.
0.0900"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Left Hand
Application
Boring
Angle
.030"
Finish
Uncoated
Material
C2 Micrograin Carbide
Projection
0.0300 in
Center to Cutting Tip
0.0260 in
Features
Corner Radius Profile;Split Geometry
Measurement System
Fractional Inch
Offset Point
0.0260 in
Boring Bar Type
Boring
Finish - Machining
Bright (Uncoated)
Series
BBL
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Side Cutting Edge Angle
6 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0260 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.