Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # BBL-140250G

  • Zoro # G7887975


product price: $30.35
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Bore Depth
.250"
Cutting Direction
Left Hand
Application
Boring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BBL-140250G
Zoro #
G7887975
UPC #
728709113936
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
.250"
Shank Dia.
3/16 in
Radius
0.0050 in to 0.0080 in
Bore Dia.
.140"
Max. Bore Depth
1/4 in
Min. Bore Dia.
0.1400 in
Groove Width
1/8"
Split Length
9/64"
Neck Dia.
0.1050"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
TiN Coated
Cutting Direction
Left Hand
Application
Boring
Angle
.035"
Material
C2 Micrograin Carbide
Projection
0.0350 in
Features
Corner Radius Profile;Split Geometry
Side Cutting Edge Angle
6 Degrees
Cutting Application
Boring
Measurement System
Fractional Inch
Shank Type - Machining
Straight with Three Flats
Series
BBL
Offset Point
0.0460 in
Center to Cutting Tip
0.0460 in
Boring Bar Type
Boring
Finish - Machining
TiN
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, 0.0460 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.