Zoro Homepage

Boring Bar, 2 in L, Carbide

  • Mfr # BBL-160900

  • Zoro # G7921627


product price: $30.19
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Angle
.040"
Radius
0.0050 in to 0.0080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBL-160900
Zoro #
G7921627
UPC #
728709114193
Country of Origin
United States

Dimensions

Overall Length
2 in
Radius
0.0050 in to 0.0080 in
Bore Depth
.900"
Bore Dia.
.160"
Shank Dia.
3/16 in
Min. Bore Dia.
0.1600 in
Max. Bore Depth
0.9000 in
Split Length
9/64"
Neck Dia.
0.1200"
Groove Width
1/8"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Angle
.040"
Application
Boring
Cutting Direction
Left Hand
Finish
Uncoated
Projection
0.0400 in
Measurement System
Fractional Inch
Boring Bar Type
Boring
Series
BBL
Finish - Machining
Bright (Uncoated)
Features
Corner Radius Profile;Split Geometry
Center to Cutting Tip
0.0660 in
Cutting Application
Boring
Side Cutting Edge Angle
6 Degrees
Offset Point
0.0660 in
Shank Type - Machining
Straight with Three Flats
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0660 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.