Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # QBM-118750X

  • Zoro # G8401093


product price: $42.95
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Bore Dia.
.118"
Material
C2 Micrograin Carbide
Radius
0.0030 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBM-118750X
Zoro #
G8401093
UPC #
728709154366
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Dia.
.118"
Radius
0.0030 in
Shank Dia.
1/4 in
Bore Depth
.750"
Min. Bore Dia.
0.1180 in
Max. Bore Depth
3/4 in
Neck Dia.
0.1100"
Corner Radius
0.003"
Groove Width
0.1000"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
AlTiN Coated
Cutting Direction
Right Hand
Application
For Mills
Projection
0.0170"
Center to Cutting Tip
0.0550 in
Boring Bar Type
Boring
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Series
QBM
Side Cutting Edge Angle
10 Degrees
Cutting Application
Boring
Offset Point
0.0550 in
Measurement System
Fractional Inch
Overhang
0.8530 in
Finish - Machining
AlTiN
Compatible with Product Type
Micro-Quik Tool Holder
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.0550 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.