Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # QBM-150500

  • Zoro # G7844322


product price: $37.49
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Bore Dia.
.150"
Bore Depth
.500"
Radius
0.0030 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBM-150500
Zoro #
G7844322
UPC #
728709154373
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Dia.
.150"
Bore Depth
.500"
Radius
0.0030 in
Shank Dia.
1/4 in
Min. Bore Dia.
0.1500 in
Max. Bore Depth
1/2 in
Corner Radius
0.003"
Neck Dia.
0.1360"
Groove Width
0.0820"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Application
For Mills
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Projection
0.0140"
Measurement System
Fractional Inch
Series
QBM
Cutting Application
Boring
Overhang
0.8530 in
Offset Point
0.0710 in
Center to Cutting Tip
0.0710 in
Compatible with Product Type
Micro-Quik Tool Holder
Side Cutting Edge Angle
10 Degrees
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Finish - Machining
Bright (Uncoated)
Boring Bar Type
Boring
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0710 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.