Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # QBM-150750

  • Zoro # G8115466


product price: $37.49
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Bore Dia.
.150"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBM-150750
Zoro #
G8115466
UPC #
728709154397
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Dia.
.150"
Bore Depth
.750"
Shank Dia.
1/4 in
Radius
0.0030 in
Max. Bore Depth
3/4 in
Min. Bore Dia.
0.1500 in
Corner Radius
0.003"
Groove Width
0.1150"
Neck Dia.
0.1360"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
For Mills
Projection
0.0200"
Finish - Machining
Bright (Uncoated)
Center to Cutting Tip
0.0710 in
Boring Bar Type
Boring
Overhang
0.8530 in
Cutting Application
Boring
Compatible with Product Type
Micro-Quik Tool Holder
Measurement System
Fractional Inch
Series
QBM
Side Cutting Edge Angle
10 Degrees
Offset Point
0.0710 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), 0.0710 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.