Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # QBM-150750X

  • Zoro # G8428262


product price: $43.99
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Bore Depth
.750"
Cutting Direction
Right Hand
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBM-150750X
Zoro #
G8428262
UPC #
728709154403
Country of Origin
United States

Dimensions

Overall Length
2 in
Bore Depth
.750"
Shank Dia.
1/4 in
Bore Dia.
.150"
Radius
0.0080 in
Max. Bore Depth
3/4 in
Min. Bore Dia.
0.1500 in
Groove Width
0.1150"
Corner Radius
0.003"
Neck Dia.
0.1360"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
For Mills
Finish
AlTiN Coated
Projection
0.0200"
Measurement System
Fractional Inch
Series
QBM
Finish - Machining
AlTiN
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring
Overhang
0.8530 in
Offset Point
0.0710 in
Center to Cutting Tip
0.0710 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Boring Bar Type
Boring
Side Cutting Edge Angle
10 Degrees
Material - Machining
Carbide

Description

Boring Bar, Boring, AlTiN, 0.0710 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.