Zoro Homepage

Boring Bar, 2 in L, Carbide

  • Mfr # QBT-070600X

  • Zoro # G8333927


product price: $35.99
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Radius
0.0040 in
Bore Depth
.600"
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-070600X
Zoro #
G8333927
UPC #
728709154922
Country of Origin
United States

Dimensions

Overall Length
2 in
Radius
0.0040 in
Bore Depth
.600"
Shank Dia.
3/16 in
Bore Dia.
.070"
Min. Bore Dia.
0.0700 in
Max. Bore Depth
0.6000 in
Neck Dia.
0.0550"
Corner Radius
0.004"
Groove Width
0.0430"
Split Length
0.080"

Description

Boring Bar, Top Rake Chipbreaker, AlTiN, -0.0240 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.