Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # QBT-180750

  • Zoro # G8013871


product price: $43.15
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Radius
0.0060 in
Shank Dia.
1/4 in
Application
For Boring Top Rake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBT-180750
Zoro #
G8013871
UPC #
728709155233
Country of Origin
United States

Dimensions

Overall Length
2 in
Radius
0.0060 in
Shank Dia.
1/4 in
Bore Dia.
.180"
Bore Depth
.750"
Max. Bore Depth
3/4 in
Min. Bore Dia.
0.1800 in
Groove Width
0.0870"
Neck Dia.
0.1500"
Corner Radius
0.006"
Split Length
0.160"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Application
For Boring Top Rake
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Angle
.030"
Projection
0.0300 in
Offset Point
0.0550 in
Measurement System
Fractional Inch
Side Cutting Edge Angle
20 Degrees
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring, Finishing
Overhang
0.8530 in
Center to Cutting Tip
0.0550 in
Series
QBT
Finish - Machining
Bright (Uncoated)
Boring Bar Type
Top Rake Chipbreaker
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Offset
0.075"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), 0.0550 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.