Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # QBT-180750X

  • Zoro # G8219206


product price: $47.75
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Shank Dia.
1/4 in
Radius
0.0060 in
Application
For Boring Top Rake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QBT-180750X
Zoro #
G8219206
UPC #
728709155240
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Radius
0.0060 in
Bore Dia.
.180"
Bore Depth
.750"
Min. Bore Dia.
0.1800 in
Max. Bore Depth
3/4 in
Split Length
0.160"
Neck Dia.
0.1500"
Groove Width
0.0870"
Corner Radius
0.006"

Details

Item
Boring Bar
Shank Material
Carbide
Application
For Boring Top Rake
Material
C2 Micrograin Carbide
Angle
.030"
Finish
AlTiN Coated
Cutting Direction
Right Hand
Projection
0.0300 in
Center to Cutting Tip
0.0550 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Overhang
0.8530 in
Cutting Application
Boring, Finishing
Finish - Machining
AlTiN
Boring Bar Type
Top Rake Chipbreaker
Compatible with Product Type
Micro-Quik Tool Holder
Measurement System
Fractional Inch
Offset Point
0.0550 in
Series
QBT
Side Cutting Edge Angle
20 Degrees
Offset
0.075"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, AlTiN, 0.0550 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.