Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 2 in L, Carbide

  • Mfr # QRB-300500X

  • Zoro # G7971293


product price: $58.85
/ea

Key Features

Overall Length
2 in
Shank Material
Carbide
Shank Dia.
5/16 in
Angle
.110"
Bore Dia.
.300"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRB-300500X
Zoro #
G7971293
UPC #
728709163917
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
5/16 in
Bore Dia.
.300"
Bore Depth
.500"
Radius
0.0080 in
Min. Bore Dia.
0.3000 in
Max. Bore Depth
1/2 in
Neck Dia.
0.1900"
Groove Width
0.1380"
Corner Radius
0.008"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.110"
Finish
AlTiN Coated
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
For Reverse Boring
Projection
0.1100 in
Features
Coolant Fed Enabled Shank Design;Inside Corner Radius Profile;Split Geometry
Overhang
0.8530 in
Finish - Machining
AlTiN
Series
QRB
Offset Point
0.1438 in
Measurement System
Fractional Inch
Cutting Application
Reverse Boring
Center to Cutting Tip
0.1438 in
Compatible with Product Type
Micro-Quik Tool Holder
Boring Bar Type
Reverse Boring
Material - Machining
Carbide

Description

Boring Bar, Reverse Boring, AlTiN, 0.1438 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.