Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3-1/2 in L, Carbide

  • Mfr # QBT-3002100X

  • Zoro # G7973077


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
Carbide
Cutting Direction
Right Hand
Bore Depth
2.10"
Radius
0.0060 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-3002100X
Zoro #
G7973077
UPC #
728709155462
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Bore Depth
2.10"
Radius
0.0060 in
Shank Dia.
3/8 in
Bore Dia.
.300"
Max. Bore Depth
2.1000 in
Min. Bore Dia.
0.3000 in
Neck Dia.
1/4"
Split Length
0.220"
Corner Radius
0.006"
Groove Width
0.1420"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Angle
.050"
Application
For Boring Top Rake
Finish
AlTiN Coated
Projection
0.0500 in
Finish - Machining
AlTiN
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Measurement System
Fractional Inch
Cutting Application
Boring, Finishing
Side Cutting Edge Angle
20 Degrees
Boring Bar Type
Top Rake Chipbreaker
Series
QBT
Overhang
2.8530 in
Compatible with Product Type
Micro-Quik Tool Holder
Center to Cutting Tip
0.1130 in
Offset Point
0.1130 in
Offset
1/8"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, AlTiN, 0.1130 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.