Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3-1/2 in L, Carbide

  • Mfr # QBT-3602100

  • Zoro # G7843805


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
Carbide
Application
For Boring Top Rake
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-3602100
Zoro #
G7843805
UPC #
728709155516
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Radius
0.0060 in
Shank Dia.
3/8 in
Bore Depth
2.10"
Bore Dia.
.360"
Max. Bore Depth
2.1000 in
Min. Bore Dia.
0.3600 in
Groove Width
0.1420"
Split Length
0.220"
Neck Dia.
0.3100"
Corner Radius
0.006"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Application
For Boring Top Rake
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Angle
.050"
Projection
0.0500 in
Series
QBT
Measurement System
Fractional Inch
Compatible with Product Type
Micro-Quik Tool Holder
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Finish - Machining
Bright (Uncoated)
Side Cutting Edge Angle
20 Degrees
Offset Point
0.1730 in
Overhang
2.3530 in
Center to Cutting Tip
0.1730 in
Cutting Application
Boring, Finishing
Boring Bar Type
Top Rake Chipbreaker
Offset
0.155"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), 0.1730 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.