Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3-1/2 in L, Carbide

  • Mfr # QBT-3602100X

  • Zoro # G7852966


product price: $81.95
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
Carbide
Radius
0.0060 in
Angle
.050"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-3602100X
Zoro #
G7852966
UPC #
728709155523
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Radius
0.0060 in
Bore Dia.
.360"
Bore Depth
2.10"
Shank Dia.
3/8 in
Min. Bore Dia.
0.3600 in
Max. Bore Depth
2.1000 in
Groove Width
0.1420"
Neck Dia.
0.3100"
Corner Radius
0.006"
Split Length
0.220"

Details

Item
Boring Bar
Shank Material
Carbide
Angle
.050"
Cutting Direction
Right Hand
Finish
AlTiN Coated
Application
For Boring Top Rake
Material
C2 Micrograin Carbide
Projection
0.0500 in
Boring Bar Type
Top Rake Chipbreaker
Offset Point
0.1730 in
Compatible with Product Type
Micro-Quik Tool Holder
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Center to Cutting Tip
0.1730 in
Series
QBT
Overhang
2.3530 in
Cutting Application
Boring, Finishing
Side Cutting Edge Angle
20 Degrees
Offset
0.155"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, AlTiN, 0.1730 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.