Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3-1/2 in L, Carbide

  • Mfr # QBT-4602100X

  • Zoro # G7853343


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
Carbide
Radius
0.0060 in
Shank Dia.
1/2 in
Bore Dia.
.460"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-4602100X
Zoro #
G7853343
UPC #
728709155585
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Radius
0.0060 in
Shank Dia.
1/2 in
Bore Dia.
.460"
Bore Depth
2.10"
Min. Bore Dia.
0.4600 in
Max. Bore Depth
2.1000 in
Groove Width
0.2110"
Split Length
0.285"
Corner Radius
0.006"
Neck Dia.
0.3850"

Details

Item
Boring Bar
Shank Material
Carbide
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
For Boring Top Rake
Angle
.075"
Finish
AlTiN Coated
Projection
0.0750 in
Cutting Application
Boring, Finishing
Compatible with Product Type
Micro-Quik Tool Holder
Series
QBT
Boring Bar Type
Top Rake Chipbreaker
Offset Point
0.2100 in
Overhang
2.5400 in
Side Cutting Edge Angle
20 Degrees
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Center to Cutting Tip
0.2100 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Offset
0.193"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, AlTiN, 0.2100 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.