Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3-1/2 in L, Carbide

  • Mfr # QRB-3601500X

  • Zoro # G7864473


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Shank Dia.
3/8 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRB-3601500X
Zoro #
G7864473
UPC #
728709163993
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Radius
0.0080 in
Bore Dia.
.360"
Bore Depth
1.50"
Max. Bore Depth
1-1/2 in
Min. Bore Dia.
0.3600 in
Groove Width
0.1630"
Neck Dia.
0.2300"
Corner Radius
0.008"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Cutting Direction
Right Hand
Angle
.130"
Application
For Reverse Boring
Finish
AlTiN Coated
Projection
0.1300 in
Series
QRB
Measurement System
Fractional Inch
Boring Bar Type
Reverse Boring
Offset Point
0.1725 in
Features
Coolant Fed Enabled Shank Design;Inside Corner Radius Profile;Split Geometry
Cutting Application
Reverse Boring
Overhang
1.8530 in
Center to Cutting Tip
0.1725 in
Compatible with Product Type
Micro-Quik Tool Holder
Finish - Machining
AlTiN
Material - Machining
Carbide

Description

Boring Bar, Reverse Boring, AlTiN, 0.1725 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.