Zoro Homepage

Boring Bar, 3 in L, Carbide

  • Mfr # BB-4901000S

  • Zoro # G7885062


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Carbide
Bore Depth
1.000"
Finish
Uncoated
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-4901000S
Zoro #
G7885062
UPC #
728709112618
Country of Origin
United States

Dimensions

Overall Length
3 in
Bore Depth
1.000"
Shank Dia.
1/2 in
Bore Dia.
.490"
Min. Bore Dia.
0.4900 in
Max. Bore Depth
1 in
Neck Dia.
0.3680"
Groove Width
0.3000"
Split Length
0.320"

Description

Boring Bar, Boring, Bright (Uncoated), 0.2400 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.