Zoro Homepage

Boring Bar, 3 in L, Carbide

  • Mfr # QBT-1801500

  • Zoro # G8126526


product price: $45.39
/ea

Key Features

Overall Length
3 in
Shank Material
Carbide
Bore Depth
1.50"
Angle
.030"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-1801500
Zoro #
G8126526
UPC #
728709155196
Country of Origin
United States

Dimensions

Overall Length
3 in
Bore Depth
1.50"
Radius
0.0060 in
Shank Dia.
1/4 in
Bore Dia.
.180"
Max. Bore Depth
1-1/2 in
Min. Bore Dia.
0.1800 in
Groove Width
0.0870"
Corner Radius
0.006"
Split Length
0.160"
Neck Dia.
0.1500"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Angle
.030"
Cutting Direction
Right Hand
Material
C2 Micrograin Carbide
Application
For Boring Top Rake
Projection
0.0300 in
Offset Point
0.0550 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Boring, Finishing
Measurement System
Fractional Inch
Boring Bar Type
Top Rake Chipbreaker
Finish - Machining
Bright (Uncoated)
Overhang
2.3530 in
Side Cutting Edge Angle
20 Degrees
Series
QBT
Center to Cutting Tip
0.0550 in
Offset
0.075"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, Bright (Uncoated), 0.0550 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.