Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3 in L, Carbide

  • Mfr # QBT-4901600X

  • Zoro # G8285697


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Material
Carbide
Application
For Boring Top Rake
Material
C2 Micrograin Carbide
Angle
.075"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBT-4901600X
Zoro #
G8285697
UPC #
728709155622
Country of Origin
United States

Dimensions

Overall Length
3 in
Radius
0.0060 in
Bore Dia.
.490"
Shank Dia.
1/2 in
Bore Depth
1.60"
Max. Bore Depth
1.6000 in
Min. Bore Dia.
0.4900 in
Split Length
0.285"
Neck Dia.
0.4150"
Groove Width
0.2110"
Corner Radius
0.006"

Details

Item
Boring Bar
Shank Material
Carbide
Application
For Boring Top Rake
Material
C2 Micrograin Carbide
Angle
.075"
Finish
AlTiN Coated
Cutting Direction
Right Hand
Projection
0.0750 in
Features
Coolant Fed Enabled Shank Design;Corner Radius Profile;Polished Face for Reducing Galling
Overhang
2.0400 in
Side Cutting Edge Angle
20 Degrees
Finish - Machining
AlTiN
Compatible with Product Type
Micro-Quik Tool Holder
Offset Point
0.2400 in
Cutting Application
Boring, Finishing
Boring Bar Type
Top Rake Chipbreaker
Measurement System
Fractional Inch
Center to Cutting Tip
0.2400 in
Series
QBT
Offset
0.208"
Material - Machining
Carbide

Description

Boring Bar, Top Rake Chipbreaker, AlTiN, 0.2400 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.