Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 3 in L, Carbide

  • Mfr # QRB-2301250

  • Zoro # G7835055


product price: $55.45
/ea

Key Features

Overall Length
3 in
Shank Material
Carbide
Bore Depth
1.25"
Radius
0.0080 in
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRB-2301250
Zoro #
G7835055
UPC #
728709163801
Country of Origin
United States

Dimensions

Overall Length
3 in
Bore Depth
1.25"
Radius
0.0080 in
Shank Dia.
5/16 in
Bore Dia.
.230"
Min. Bore Dia.
0.2300 in
Max. Bore Depth
1-1/4 in
Groove Width
0.1380"
Neck Dia.
0.1200"
Corner Radius
0.008"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Finish
Uncoated
Angle
.110"
Cutting Direction
Right Hand
Application
For Reverse Boring
Projection
0.1100 in
Boring Bar Type
Reverse Boring
Center to Cutting Tip
0.0738 in
Compatible with Product Type
Micro-Quik Tool Holder
Cutting Application
Reverse Boring
Features
Coolant Fed Enabled Shank Design;Inside Corner Radius Profile;Split Geometry
Overhang
1.8530 in
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Series
QRB
Offset Point
0.0738 in
Material - Machining
Carbide

Description

Boring Bar, Reverse Boring, Bright (Uncoated), 0.0738 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.