
Boring Bar, 3" L, C2 Micrograin Carbide
Mfr # SAT-750-7
Zoro # G8410175
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3"
Material
C2 Micrograin Carbide
Finish
Uncoated
Max. Depth
0.750"
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAT-750-7
Zoro #
G8410175
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Max. Depth
0.750"
Hole Dia.
.490"
Shank Dia.
1/2"
Split Length
0.275"
Flat Width
0.055"
Max. Bore Depth
3/4"
Groove Width
0.1170"
Min. Bore Dia.
0.4900"
Neck Dia.
0.3650"
Details
Item
Boring Bar
Material
C2 Micrograin Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Style
Stub ACME Threading Tool
Projection
.120"
Offset
0.059"
Description
0.4900" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.1170" Tooth Width x 0.1200" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide ACME Thread Right Hand
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.